Refuse Sacks 160g 18 x 29 x 39 - Box of 200

Order Code: ZT1183017P

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 - 19£21.5910%
20 +£20.3915%


Description

Good quality gusseted bags made from recycled low density poltythene4 packs of 50 per boxSelling Unit = 1 Box of 200

Specifications for Refuse Sacks 160g 18 x 29 x 39 - Box of 200
  • Width
    266mm
  • MFR Part No.
    RS160
  • Height
    76mm
  • Weight
    3.74kg
  • Length
    472mm
  • Size
    18X29X39
  • Colour
    Black