Inc VAT (20%)
Description unavailable
Capacity:
90 L
Size:
455x735x965 mm
Product Type:
Refuse Sacks
Weight Capacity:
8 kg
Material:
Recycled Polythene
Light Duty Refuse Sacks 90L 10kg
Refuse Sacks 200
Medium Duty 90L 15kg Refuse Sacks
Heavy Duty Refuse Sacks 18kg
Extra Heavy Duty Refuse Sacks 20kg