Refuse Sacks Heavy Duty 120L 18kg - Black - Pack of 200

Order Code: ZT4171811S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

These JanSan Heavy Duty 120L CHSA 18kg Refuse Sacks are manufactured in the UK from 100% recycled polythene with puncture and tear-resistant qualities. Polythene allows you to separate waste from different areas, such as kitchens and toilets, increasing hygiene and reducing cross-contamination. These Heavy-duty bin bags are perfect for bar areas, holding up to 18kg of waste.Thanks to its strong, polythene material, these Heavy-duty bin bags are suitable for holding up to 18kg of waste - allowing your staff to safely dispose of Heavy domestic and food waste, without the risk of ripping and spreading harmful bacteria or hazardous materials.Plus, the 120Ltr capacity gives you plenty of room for your waste too - cutting down on the amount of times that your staff need to empty your bins. And thanks to the huge box quantity of 200, each pack will also last you far longer. This will not only stretch your money that little bit further, but it'll also ensure you've always got bin bags on hand for when you need them most!JanSan Heavy Duty 120L CHSA 18kg Refuse Sack Features: ∑Material Recycled Polythene ∑18kg weight capacity allows the bags to safely hold Heavy domestic and food waste ∑A bumper box quantity of 200 means each pack will last you longer ∑Polythene material means the bags can be recycled for more sustainable waste disposal ∑Tear and puncture-resistant material helps to prevent spills and splits ∑CHSA accreditation ensures the bags conform to a weight drop test and puncture, ripping and tearing measures ∑Black material hides unsightly waste and improves privacyJanSan Heavy Duty 120L CHSA 18kg Refuse Sack Specifications: ∑Colour: Black ∑Quantity: 200 Bags ∑Litres: 120L ∑Hold up: 18kg ∑Package Type: Flat-packed ∑Size: 455x838x965mm/18x33x38"

See full description
Specifications for Refuse Sacks Heavy Duty 120L 18kg - Black - Pack of 200
  • Colour
    Black
  • Weight Capacity
    18kg
  • Size
    455x838x965mm
  • Product Type
    Refuse Sacks
  • Capacity
    120L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome