Refuse Sacks Medium Duty 90L 15kg - Yellow - Pack of 200

Order Code: ZT4171794S

£20.99 Inc VAT (20%)


Description

These JanSan Medium Duty 90L CHSA 15kg Yellow Refuse Sacks are manufactured in the UK from 100% recycled polythene with puncture and tear-resistant qualities. Polythene allows you to separate waste from different areas, such as kitchens and toilets, increasing hygiene and reducing cross-contamination. These Medium-duty bin bags are perfect for bar areas, holding up to 15kg of waste.Thanks to its strong, polythene material, these Medium-duty bin bags are suitable for holding up to 15kg of waste - allowing your staff to safely dispose of Medium-duty domestic and food waste, without the risk of ripping and spreading harmful bacteria or hazardous materials.Plus, the 90Ltr capacity gives you plenty of room for your waste too - cutting down on the amount of times that your staff need to empty your bins. And thanks to the huge box quantity of 200, each pack will also last you far longer. This will not only stretch your money that little bit further, but it'll also ensure you've always got bin bags on hand for when you need them most!JanSan Medium Duty 90L CHSA 15kg Yellow Refuse Sack Features: ∑Material Recycled Polythene. ∑15kg weight capacity allows the bags to safely hold Medium Duty domestic and food waste. ∑A bumper box quantity of 200 means each pack will last you longer ∑Polythene material means the bags can be recycled for more sustainable waste disposal ∑Tear and puncture-resistant material helps to prevent spills and splits ∑CHSA accreditation ensures the bags conform to a weight drop test and puncture, ripping and tearing measures ∑Yellow colour means that it's perfect for recycling as the colours can be used to distinguish contents.JanSan Medium Duty 90L CHSA 15kg Yellow Refuse Sack Specifications: ∑Colour: Yellow ∑Quantity: 200 Bags ∑Litres: 90L ∑Hold up: 15kg ∑Package Type: Flat-packed ∑Size: 455x735x965mm/18x29x38"

See full description
Specifications for Refuse Sacks Medium Duty 90L 15kg - Yellow - Pack of 200
  • Volume
    90L
  • Product Type
    Refuse Sacks
  • Weight Capacity
    15kg
  • Colour
    Yellow
  • Material
    Recycled Polythene