Rubbish Bin Bags, LDPE, Capacity 15 L, LxWxH 190 X 190 X 500mm, Grey, Pack Of 30

Order Code: ZT2718278S

15L
190mm
£229.99 Inc VAT (20%)


Description

Rubbish bin bags, LDPE, capacity 15 l, LxWxH 190 x 190 x 500 mm, grey, pack of 30. Supplied = assembled. Capacity = 15 l. Material = LDPE. Material thickness = 13 m. Colour = grey. Number per roll = 50 pcs. For volume = 11 l. Product type = rubbish bin bags. Maximum rip and tear resistance with reduced thickness. The fast opening band and patented Easy Opener provide extra efficiency in daily use. Band that can be opened in a flash. Easy Opener for efficient and easy handling. Maximum possible puncture and tear resistance. LDPE film with reduced thickness (special film) FIRST PLUS rubbish bin bags offer decisive advantages in use with their technical features, the particularly quick-to-open band and the patented Easy Opener. They are your innovation PLUS for safety and efficiency in daily use. FIRST PLUS LDPE film is significantly more resistant to puncturing and tearing than conventional films. Its low weight due to a reduced thickness lowers logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Pack of 30 rolls, 50 sacks per roll. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances.

See full description