Rubbish Bin Bags, LDPE, Capacity 30 L, LxWxH 250 X 250 X 600mm, Grey, Pack Of 30

Order Code: ZT2718210S

£249.99 Inc VAT (20%)


Description

Rubbish bin bags, LDPE, capacity 30 l, LxWxH 250 x 250 x 600 mm, grey, pack of 30. Supplied = assembled. Capacity = 30 l. Material = LDPE. Material thickness = 12 m. Colour = grey. Number per roll = 50 pcs. Product type = rubbish bin bags. Band that can be opened in a flash. Easy Opener for efficient and easy handling. Maximum possible puncture and tear resistance. LDPE film with reduced thickness (special film) FIRST PLUS rubbish bin bags offer decisive advantages in use with their technical features, the particularly quick-to-open band and the patented Easy Opener. They are your innovation PLUS for safety and efficiency in daily use. FIRST PLUS LDPE film is significantly more resistant to puncturing and tearing than conventional films. Its low weight due to a reduced thickness lowers logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Pack of 30 rolls, 50 sacks per roll. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances.

See full description
Specifications for Rubbish Bin Bags, LDPE, Capacity 30 L, LxWxH 250 X 250 X 600mm, Grey, Pack Of 30
  • Pack Quantity
    30
  • Capacity
    30L
  • Material
    LDPE
  • Colour
    Grey
  • Product Type
    Refuse Sacks
  • Supplied
    Assembled
  • Material Thickness
    12mm
  • Pieces Per Roll
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome