Rubbish Bin Bags - LDPE - Capacity 90 L, LxWxH 400 X 300 X 900mm, Material Thickness 60 Μm

Order Code: ZT2712578S

£144.99 Inc VAT (20%)


Description

Rubbish bin bags, LDPE, capacity 90 l, LxWxH 400 x 300 x 900 mm, material thickness 60 m, grey, pack of 250. Supplied = assembled. Capacity = 90 l. Material = LDPE. Material thickness = 60 m. Colour = grey. Length = 400 mm. Width = 300 mm. Height = 900 mm. For volume = 75 l. Product type = rubbish bin bags. The waste sack with a side fold is made of standard LDPE material. Pack of 250. PE waste sacks, grey. Pack of 250. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances.

See full description
Specifications for Rubbish Bin Bags - LDPE - Capacity 90 L, LxWxH 400 X 300 X 900mm, Material Thickness 60 Μm
  • Pack Quantity
    250
  • Material
    LDPE
  • Capacity
    90L
  • Colour
    Grey
  • Product Type
    Refuse Sacks
  • Supplied
    Assembled
  • Material Thickness
    60mm
  • Length
    400mm
  • Width
    300mm
  • Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome