Strong and durable free standing sack holder. White finish makes visibility of grime and dirt much easier with a tough steel frame construction. Product Details- Dimensions: 880(H) x 430(W) x 330(D)mm- Material: Steel- Weight: 12kg- White painted finish- Simple pedal operation- Easy bag replacement- Flat packed requires self-assembly- Unpacked Weight: 7 kg