Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Stainless Steel Scourers x 10
By Tradefrog
Order Code:
ZT2124135S
Qty of 10 for
£124.90
Inc VAT (20%)
£12.49 each
£129.90
3.5% off
Quantity
Price
Discount
1 - 49
£12.49
0%
50 - 99
£11.99
4%
100 - 199
£11.49
8%
200 +
£10.99
12%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Wed, 22nd Jan
In Stock
GBP
124.90
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/stainless-steel-scourers-x-10/p/ZT2124135S
Add to quotation
View all Waste Sacks
Description
These hardwearing steel scourers are able to remove baked on residue quickly & easily.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Scourers x 10
Material
Stainless Steel
Product Type
Scourers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome