Standard Sacks Extra Heavy Duty x 200

Order Code: ZT1326365S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

For everyday extra heavy duty waste. Made from fully recycled cable insulation. Extra strong and our most eco friendly sack. For everyday extra heavy-duty waste. Made from fully recycled cable insulation, they are extra strong and our most eco-friendly sack.

Specifications for Standard Sacks Extra Heavy Duty x 200
  • Material
    Recycled Cable Insulation
  • Capacity
    20kg
  • Colour
    Black
  • Type
    Refuse Sacks
  • MFR Part No.
    PS3002
  • Volume
    80L
  • Pack Size
    200
  • Form
    Standard Sacks
  • Recyclable
    Yes
  • Eco-Aware
    Yes
  • Pack Quantity
    200