Standard Waste Sacks, LDPE, 70 L, Pack Of 250, WxH 575 X 1000mm, Material Thickness 60 Μm, Yellow

Order Code: ZT2745235S

£169.99 Inc VAT (20%)


Description

Standard waste sacks, LDPE, 70 l, pack of 250, WxH 575 x 1000 mm, material thickness 60 m, yellow. Supplied = assembled. Capacity = 70 l. Material = LDPE. Material thickness = 60 m. Colour = yellow. Width = 575 mm. Height = 1000 mm. Product type = standard waste sacks. Low density PE sacks made of recycled PE. Made of defined recycled material (regranulate) Extremely high resistance to puncturing and tearing. Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 250. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. We can also supply sacks with other dimensions and with an imprint upon request.

See full description
Specifications for Standard Waste Sacks, LDPE, 70 L, Pack Of 250, WxH 575 X 1000mm, Material Thickness 60 Μm, Yellow
  • Material
    LDPE
  • Pack Quantity
    250
  • Capacity
    70L
  • Colour
    Yellow
  • Product Type
    Standard Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    60mm
  • Width
    575mm
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome