Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Strong Black Refuse Sacks 90L 10's
By Titan
Order Code:
ZT4069536S
£1.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.49
0%
20 - 49
£1.43
4%
50 - 99
£1.37
8%
100 +
£1.31
12%
1
Add to basket
Get it by
Fri, 4th Apr
In Stock
GBP
1.49
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/strong-black-refuse-sacks-90l-10s/p/ZT4069536S
Add to quotation
View all Waste Sacks
Description
Titan Super Strong Refuse/Bin Sacks Large 90 Litre & 100% Recycled 10's
Tags:
#BulkDiscount
Specifications
Specifications for Strong Black Refuse Sacks 90L 10's
Strength
Heavy Duty
Use
General Waste
Colour
Black
Recyclable
100% Recycled LDPE film
Type
Refuse Sacks
Eco-Aware
Yes
Capacity
90