The Green Sack Heavy Duty Refuse Bag In Dispenser Black, Pack of 75 GRO601

Order Code: ZT1542645S

£12.99 Inc VAT (20%)


Description

The Green Sack refuse bag is a black, heavy duty refuse sack made from 100% recycled material in a handy dispenser box. Ideal for janitorial and office use, or to have around the home, these black sacks are incredibly popular and are durable, strong and designed to withstand heavy use. Ideally suited for heavier items, they make a versatile and cost effective refuse removal solution suitable for frequent use.
Durable and strong refuse bag
Made from 100% recycled material
Dispensed from handy cardboard box
Ideal for heavy duty waste
Great for janitorial use or to have handy at home
Colour: Black
Pack of 75

See full description
Specifications for The Green Sack Heavy Duty Refuse Bag In Dispenser Black, Pack of 75 GRO601
  • Pack Quantity
    75
  • MFR Part No.
    CPD73000
  • Weight
    2.28kg
  • Colour
    Black
  • Product Type
    Heavy Duty Refuse Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome