The Green Sack Swing Bin Liner In Dispenser White, Pack of 150 GR0606

Order Code: ZT1542710S

£19.99 Inc VAT (20%)


Description

The Green Sack Swing Bin Liner is a white, heavy duty refuse sack made from 100% recycled material in a handy dispenser box. Ideal for janitorial and office use, or to have around the home, these white sacks are incredibly popular and are durable, strong and designed to withstand heavy use. Ideally suited for swing bins, they can be used as a general waste sack, as they make a versatile and cost effective refuse removal solution.
Made from 100% recycled material
Dispensed from handy cardboard box
Can be used as a swing bin liner or light use refuse sack
Ideal for the home or the office
Excellent value for money
Colour: White
Pack of 150

See full description
Specifications for The Green Sack Swing Bin Liner In Dispenser White, Pack of 150 GR0606
  • Pack Quantity
    150
  • MFR Part No.
    CPD75000
  • Weight
    2.62kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome