JanSan Tiger stripe waste bags are used for the disposal of non-infectious offensive waste, the fastest growing waste channel across most sectors of healthcare. Separating offensive waste from infectious and hazardous clinical waste enables healthcare operators to make significant savings in the cost of waste disposal and offers significant environmental benefits as offensive waste is buried not incinerated. GV Health are the acknowledged innovator in this fast growing sector and the first supplier of double sided and non-printed tiger stripe bags - where the plastic material itself is coloured.
Bags meet all UN, UK Department of Health and NHS requirements and must be securely sealed to minimise the risk of spillages during handling.
What goes in this bag? Non-infectious waste produced from human and animal hygiene. e.g. sanitary waste, non-infectious incontinence pads & nappies, disposable medical items and equipment that do not pose a risk of infection and do not contain fluids, non-infectious PPE.
Not suitable for: Infectious waste, anatomical waste, placental waste, Cytotoxic/Cytostatic waste, domestic waste.
Specifications - Colour: Yellow - Quantity: 200 Bags - Capacity: 80L (approx.) - Size: 18"x29"x39"