Ultra Thick Rubble Grey Refuse Bags 100 Sacks

Order Code: ZT2427715S

£20.99 Inc VAT (20%)


Description

JanSan Ultra Thick Grey Refuse Bags is a very strong rubble sack, with a very strong gauge of 300, ideal for waste such as debris, metals and other sharp objects.
100 liner flat packed into the box
The liners come in dark grey as standard. Different coloured bin liners can help to identify different types of waste and are ideal for segregating them into different waste streams making the overall recycling process much easier.
Environmentally friendly!
Size 21" x 30” (762x521mm)
Manufactured in the UK, so as to reduce lead times and keep a consistent quantity of stock.
***Please note due to manufacturing processess colour may be lighter or darker, this does not affect the quality of the product.***

See full description
Specifications for Ultra Thick Rubble Grey Refuse Bags 100 Sacks
  • Colour
    Grey
  • Product Type
    Compactor Sacks
  • Size
    20x39x47"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome