ValueX Medium Duty Wheelie Bin Liner Black (Pack 100) 703012

Order Code: ZT1203603S

£26.99 Inc VAT (20%)


Description

ValueX Medium Duty Wheelie Bin Liner Black (Pack 100) 703012 These wheelie bin liners are strong, durable and heavy duty. These bin liners hold a larger capacity making them ideal for high demand environments and they are puncture resistant.

Specifications for ValueX Medium Duty Wheelie Bin Liner Black (Pack 100) 703012
  • Material
    Recycled Polythene and Low Density Material
  • MFR Part No.
    71268CP
  • Colour
    Black
  • Type
    Refuse Sacks
  • Recyclable
    Contains Recycled Polythene
  • Strength
    Heavy Duty
  • Eco-Aware
    Yes
  • Use
    General Waste

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome