Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
ValX MD Refuse Sack Clear 12kg PK200
By Valuex
Order Code:
ZT3522814S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/valx-md-refuse-sack-clear-12kg-pk200/p/ZT3522814S
Add to quotation
View all Waste Sacks
Description
ValueX Medium Duty Refuse Sacks 457x737x965mm 12kg Clear (Pack 200) 0703104
Specifications
Specifications for ValX MD Refuse Sack Clear 12kg PK200
Material
Recycled Low Density Polythene
Type
Refuse Sacks
Colour
Transparent
Strength
Extra Heavy Duty
Eco-Aware
Yes
Use
General Waste
Capacity
70/80L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome