Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
ValX Sack Lightweight 5kg Chsa PK20
By Valuex
Order Code:
ZT3523174S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/valx-sack-lightweight-5kg-chsa-pk20/p/ZT3523174S
Add to quotation
View all Waste Sacks
Description
ValueX Refuse Sacks Lightweight 5kg Burst Strength CHSA Accredited Clear (Pack 200) 0703234
Tags:
#BulkDiscount
Specifications
Specifications for ValX Sack Lightweight 5kg Chsa PK20
Colour
Transparent
Strength
Light Duty
Type
Refuse Sacks
Standards
CHSA Approved
Use
General Waste
Capacity
90L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome