Waste Sack Stand, For Capacity 120 L, Mobile, HxWxD 985 X 370 X 330mm

Order Code: ZT2744476S

£179.99 Inc VAT (20%)


Description

Waste sack stand, for capacity 120 l, mobile, HxWxD 985 x 370 x 330 mm. Supplied = flat pack. Height = 985 mm. Width = 370 mm. Depth = 330 mm. For sack capacity = 1x120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = mobile. Frame material = sheet steel. Frame colour = zinc plated. Wheel fittings = 4 swivel castors 2 with wheel stops. Finish = zinc plated by galvanization. Sack secured = self-tensioning bar. Product type = waste sack holders, stationary. Sturdy steel frame with base plate. Sack secured using self tensioning bar. With 4 swivel castors, 2 with wheel stops.

See full description
Specifications for Waste Sack Stand, For Capacity 120 L, Mobile, HxWxD 985 X 370 X 330mm
  • Frame Colour
    Zinc Plated
  • Sack Secured
    Self-Tensioning Bar
  • Frame Material
    Sheet Steel
  • For Sack Capacity
    120L
  • Product Type
    Waste Sack Holders, Stationary
  • No. of Collection Units
    1
  • Supplied
    Flat Pack
  • Applications
    Indoor Use
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Features
    Mobile
  • Finish
    Zinc Plated By Galvanization
  • Width
    370mm
  • Depth
    330mm
  • Height
    985mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome