Waste Sack Stand, For Capacity 120 L, Stationary, HxWxD 940 X 370 X 330mm

Order Code: ZT2744509S

£134.99 Inc VAT (20%)


Description

Waste sack stand, for capacity 120 l, stationary, HxWxD 940 x 370 x 330 mm. Supplied = flat pack. Height = 940 mm. Width = 370 mm. Depth = 330 mm. For sack capacity = 1x120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Feature = stationary. Frame material = sheet steel. Frame colour = zinc plated. Finish = zinc plated by galvanization. Sack secured = self-tensioning bar. Product type = waste sack holders, stationary. Sturdy steel frame with base plate. Sack secured using self tensioning bar.

See full description
Specifications for Waste Sack Stand, For Capacity 120 L, Stationary, HxWxD 940 X 370 X 330mm
  • Frame Colour
    Zinc Plated
  • Features
    Stationary
  • Product Type
    Waste Sack Holders, Stationary
  • No. of Collection Units
    1
  • Supplied
    Flat Pack
  • Applications
    Indoor Use
  • For Sack Capacity
    120L
  • Frame Material
    Sheet Steel
  • Sack Secured
    Self-Tensioning Bar
  • Depth
    330mm
  • Width
    370mm
  • Finish
    Zinc Plated By Galvanization
  • Height
    940mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome