Waste Sacks, LDPE, Capacity 30 L, Height 360mm, Transparent, Pack Of 200

Order Code: ZT2711015S

£119.99 Inc VAT (20%)


Description

Waste sacks, LDPE, capacity 30 l, height 360 mm, transparent, pack of 200. Supplied = assembled. Capacity = 30 l. Material = polyethylene. Colour = transparent. For version = with height 360 mm. Product type = rubbish bin bags. Transparent polythene bag Pack of 200.

Specifications for Waste Sacks, LDPE, Capacity 30 L, Height 360mm, Transparent, Pack Of 200
  • Pack Quantity
    200
  • Capacity
    30L
  • Material
    Polyethylene
  • Colour
    Transparent
  • Product Type
    Refuse Sacks
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome