Waste Sacks, LDPE, Capacity 60 L, LxW 800 X 600mm, Grey, Pack Of 400

Order Code: ZT2744272S

£189.99 Inc VAT (20%)
£199.995% off


Description

Waste sacks, LDPE, capacity 60 l, LxW 800 x 600 mm, grey, pack of 400. Supplied = assembled. Capacity = 60 l. Material = recycled plastic. Material thickness = 5 m. Colour = grey. Length = 800 mm. Width = 600 mm. For volume = 60 l. Product type = rubbish bin bags. 100% recycled plastic. Compliant with the KOMO seal of quality. High tear resistance.

Specifications for Waste Sacks, LDPE, Capacity 60 L, LxW 800 X 600mm, Grey, Pack Of 400
  • Material
    Recycled Plastic
  • Capacity
    60L
  • Colour
    Grey
  • Pack Quantity
    400
  • Product Type
    Refuse Sacks
  • Material Thickness
    5mm
  • Supplied
    Assembled
  • Length
    800mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome