Waste Sacks, LDPE, Capacity 65 L, Height 625mm, Transparent, Pack Of 200

Order Code: ZT2711079S

£179.99 Inc VAT (20%)


Description

Waste sacks, LDPE, capacity 65 l, height 625 mm, transparent, pack of 200. Supplied = assembled. Capacity = 65 l. Material = polyethylene. Colour = transparent. Length = 880 mm. Width = 670 mm. For version = with height 625 mm. Product type = rubbish bin bags. This bag with a side fold is distinguished by LDPE film of the highest quality. Pack of 200.

Specifications for Waste Sacks, LDPE, Capacity 65 L, Height 625mm, Transparent, Pack Of 200
  • Capacity
    65L
  • Material
    Polyethylene
  • Pack Quantity
    200
  • Colour
    Transparent
  • Product Type
    Refuse Sacks
  • Supplied
    Assembled
  • Length
    880mm
  • Width
    670mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome