Waste Sacks, LDPE, Capacity 70 L, LxWxH 380 X 340 X 720mm, Transparent, Pack Of 250

Order Code: ZT2707100S

£129.99 Inc VAT (20%)


Description

Waste sacks, LDPE, capacity 70 l, LxWxH 380 x 340 x 720 mm, transparent, pack of 250. Supplied = assembled. Capacity = 70 l. Material = LDPE. Material thickness = 60 m. Colour = transparent. Length = 380 mm. Width = 340 mm. Height = 720 mm. For volume = 60 l. Product type = rubbish bin bags. Lower thickness compound film (LDPE/HDPE) Maximum possible puncture and tear resistance. Environmentally friendly due to lower transport costs and reduced CO 2 emissions. This FIRST waste sack not only features the technical benefits of a conventional LDPE film, but is also significantly more resistant to puncturing and tearing. The lower weight due to the reduced thickness decreases logistics costs and CO 2 emissions. Moreover, because it can replace thicker sacks in many areas of use, it also ensures lower material costs. Pack of 250.

See full description
Specifications for Waste Sacks, LDPE, Capacity 70 L, LxWxH 380 X 340 X 720mm, Transparent, Pack Of 250
  • Pack Quantity
    250
  • Capacity
    70L
  • Material
    LDPE
  • Colour
    Transparent
  • Product Type
    Refuse Sacks
  • Material Thickness
    60mm
  • Supplied
    Assembled
  • Height
    720mm
  • Width
    340mm
  • Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome