Wheelie Bin Liner Light Duty 240L - Black - Pack of 100

Order Code: ZT4171865S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

These JanSan Wheelie Bin Liner Light Duty 240L are manufactured in the UK from recycled polythene. Liners are used in wheelie bins to protect from soiling due to splits and tears in sacks.Thanks to its designs and ease of use, it's perfect for the wheelie bins.Thanks to the huge box quantity of 100, each pack will also last you far longer. This will not only stretch your money that little bit further, but it'll also ensure you've always got bin bags on hand for when you need them most!JanSan Wheelie Bin Liner Light Duty 240L Features: ∑Material Recycled Polythene ∑A bumper box quantity of 100 means each pack will last you longer ∑Polythene material means the bags can be recycled for more sustainable waste disposal ∑Lines the bins to aid in the hygiene of the bins and helps with spills and splitsJanSan Wheelie Bin Liner Light Duty 240L Specifications: ∑Colour: Black ∑Quantity: 100 Bags ∑Litres: 240L ∑Hold up: Liners only ∑Package Type: Flat-packed ∑Size: 762x1143x1372mm/30x45x54"

See full description
Specifications for Wheelie Bin Liner Light Duty 240L - Black - Pack of 100
  • Size
    762x1143x1372mm
    30x45x54in
  • Capacity
    240L
  • Colour
    Black
  • Product Type
    Wheelie Bin Liner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome