Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
White Take Away Bag 10 x 12" with 3" Gussett, Pack of 100
By Clena
Order Code:
ZT2425428S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.78
5%
10 +
£9.26
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/white-take-away-bag-10-x-12-inch-with-3-inch-gussett-pack-of-100/p/ZT2425428S
Add to quotation
View all Waste Sacks
Description
10x12" White take away bag - 3" gussett. Packs of 100.
Tags:
#BulkDiscount
Specifications
Specifications for White Take Away Bag 10 x 12" with 3" Gussett, Pack of 100
Product Type
Take Away Bag
Colour
White
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome