Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Yellow Clinical Waste Sacks 5kg - Medium Duty x 500
By Yaspen
Order Code:
ZT2521688S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/yellow-clinical-waste-sacks-5kg-medium-duty-x-500/p/ZT2521688S
Add to quotation
View all Waste Sacks
Description
Yellow Clinical Waste Sacks 5kg - Medium Duty x 500
Tags:
#BulkDiscount
Specifications
Specifications for Yellow Clinical Waste Sacks 5kg - Medium Duty x 500
Colour
Yellow
Weight Capacity
5kg
Type
Clinical Waste Sacks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome