Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Yellow Clinical Waste Sacks - Plain x 200 (90L) 18 x 29 x 39"
By Yaspen
Order Code:
ZT2521557S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£50.75
6%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/yellow-clinical-waste-sacks-plain-x-200-90l-18-x-29-x-39-inch/p/ZT2521557S
Add to quotation
View all Waste Sacks
Description
Yellow Clinical Waste Sacks - Plain x 200 (90ltr) 18 x 29 x 39"
Tags:
#BulkDiscount
Specifications
Specifications for Yellow Clinical Waste Sacks - Plain x 200 (90L) 18 x 29 x 39"
Capacity
90L
Product Type
Clinical Waste Sacks
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome