20L 1500W Shampoo 3 in 1V ac

Order Code: ZT2748716S

£269.99 Inc VAT (20%)


Description

4 in 1 vacuum cleaner ideal for the home, workshop, office and garage environments and especially useful for car valeting. Featuring a variable suction switch and spray facility for valeting carpets, floors, upholstery and hard surfaces. The detergent is added in the form of a pressurized spray. This cleaner is also designed to pick up dry material. It has a 20L tank and 4L detergent capacity. Fitted with 10M (approx.) cable and approved plug. Display carton. This cleaner is Supplied with the following; Paper dust bag, Cartridge filter, Anti foam filter, 3m flexible hose, Stainless steel retractable extension tube, Ergonomic trigger with remote start stop function, Round brush, Crevice nozzle, Multi use brush with metal base and retractable brush, Small spray-suction nozzle, Large spray-suction nozzle + squeegee. All accessories are 35mm diameter|Rated input1500WTank volume20LPower take off ratingN/AVacuum pressure19KPaMax. airflow65L/secWeight12.5kg

See full description
Specifications for 20L 1500W Shampoo 3 in 1V ac
  • Cable Length
    10m
  • Weight
    12.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome