As 20L PC All-Purpose Vacuum L Class 20L 1200W 240V

Order Code: ZT3609847S

£179.99 Inc VAT (20%)


Description

AS 20 L PC All-Purpose Vacuum L Class 20 litre 1200W 240V
Metabo AS 20 L PC All-Purpose Class L Vacuum for liquids and dry solids with commercial registration. Integrated PressClean filter cleaning allows for versatile application. Manually clean the filter using strong air flow by activating the switch on the extraction unit during breaks.

Ideal for mobile use due to low weight and compact construction. It can also be used as an extractor for power tools and to clean construction sites, workshops etc. Certified in accordance with EU standard for L class dust. For added safety there is a suction stop when vacuuming liquids, once the maximum fill level is reached the vacuum automatically turns off.

Supplied with:

1 x Quick Suction Hose (Ø 32mm, 1.75m) .
Quick Hard Cone Sleeves.
3 x Plastic Suction Tubes.
1 x Fleece Filter Bag.
1 x Crevice Nozzle.
1 x Floor Nozzle (300mm wide) .
1 x Suction Nozzle (120mm wide) .

Specifications:

Voltage: 240V.
Input Power: 1, 200W.
Capacity: Wet/Dry: 20 litres.
Max. Air Flow: 4, 200 L/min.
Filter Surface: 3500cm².
Suction Hose Diameter: 32mm.
Hose Length: 1.75m
Cable Length: 5.5m.
Weight: 9.4kg.

Technical Specs
Voltage: 240V.
Input Power: 1, 200W.
Capacity: Wet/Dry: 20 litres.
Max. Air Flow: 4, 200 L/min.
Filter Surface: 3500cm².
Suction Hose Diameter: 32mm.
Hose Length: 1.75m
Cable Length: 5.5m.
Weight: 9.4kg.

See full description
Specifications for As 20L PC All-Purpose Vacuum L Class 20L 1200W 240V
  • Voltage
    240V
  • Capacity Wet/Dry
    20L
  • Power Input
    1200W
  • Product Type
    L Class
  • Type
    L Class
  • Dry Capacity
    20L
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome