ASR 25L SC Wet & Dry Vacuum Cleaner 1400W 240V

Order Code: ZT2593768S

£339.99 Inc VAT (20%)


Description

The Metabo ASR 25L SC Wet & Dry Vacuum is suitable for liquids and dry solids with commercial registration. Ideal for mobile use due to low weight and compact construction. Automatic shut-down when vacuuming liquids once the maximum filling height is reached. Certified in accordance with EU standard for dusts of dust class L. Also features an auto take-off enabling the use of a power tool in conjunction with the vacuum. Fitted with two polyester filter cassettes that have a large filter area for constantly high suction capacity. Its automatic trailing mechanism makes sure the suction hose is completely empty. Antistatic basic equipment prevents static charge when using appropriate accessories. SelfClean function for semi-automatic filter cleaning during breaks for next use. Supplied with: 1 x Suction Hose 35mm x 3.2m, 1 x Handle Adaptor, 2 x Plastic Suction Pipes, 2 x Polyester Filter Cassettes (M Class), 1 x Nylon Web Filter Bag, 1 x Grouting Nozzle, 1 x Universal Nozzle. Specification Input Power: 1,400 Watt. Capacity: Wet/Dry: 25 Litres. Max Air Flow: 3,660 l/min. Vacuum: 248 m/bar. Suction Hose Diameter: 35mm. Weight: 11kg. The Metabo ASR 25L SC Wet & Dry Vacuum Cleaner 240 Volt Version.

See full description
Specifications for ASR 25L SC Wet & Dry Vacuum Cleaner 1400W 240V
  • Power Input
    1400W
  • Capacity Wet/Dry
    25/25L
  • Voltage
    240V
  • Dry Capacity
    25L
  • Type
    L Class
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome