0
1
2
3
4

Charles CVC-370 Wet & Dry Vacuum Cleaner Blue 240V

Order Code: ZT1030759X

£199.99 Inc VAT (20%)


Description

1200W Charles - CVC 270
(110V - CVC 370)
The Numatic Charles wet & dry vacuum cleaner features a 1200W motor, 15ltr dry capacity, plus on-board tools, including a nozzle for wet cleaning.
Suction: 2450mm.
Capacity dry/wet: 15/9ltr.
Cleaning range: 23.2m.
Size: 355 x 355 x 500mm.

See full description
Specifications for Charles CVC-370 Wet & Dry Vacuum Cleaner Blue 240V
  • Model Number
    Charles CVC-370
  • Overall Height
    510mm
  • Supply Voltage
    230V
  • Overall Width
    355mm
  • Overall Length
    355mm
  • Weight
    8kg
  • Vacuum Cleaner Type
    Wet/Dry
  • Colour
    Blue
  • MFR Part No.
    824615
  • Wet Capacity
    9L
  • Power Rating
    1060W
  • Flow Rate
    2280L/min
  • Dry Capacity
    15L
  • Hose Length
    2.4m
  • Depth
    355mm
  • Height
    510mm
  • Width
    355mm
  • Cable Length
    10m
  • Bagged / Bagless
    Bagged & Bagless