Charles Wet and Dry Vacuum Cleaner Blue CVC370

Order Code: ZT1547747S

£259.99 Inc VAT (20%)


Description

This Charles Wet and Dry Vacuum Cleaner boasts a retractable 26.8 metre cable, a powerful 1000W motor and a generous capacity (15 litres dry and 9 litres wet), making it a wise investment for large and small businesses alike. A Permatex filtration system gets rid of dust and debris, and there is a safety float valve to prevent damage when using Charles as a wet vacuum cleaner.
Powerful wet and dry vacuum cleaner
Exceptional suction: 49 litres per second
Permatex filtration system: filters up to 97% of 0.5 micron dust particles
Safety float valve prevents damage during wet use
Non-rust aluminium tubing
1000W motor
Long 26.8m cleaning range
Capacity: 15 litre dry, 9 litre wet

See full description
Specifications for Charles Wet and Dry Vacuum Cleaner Blue CVC370
  • Weight
    11kg
  • MFR Part No.
    HID24437

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome