Dry Vacuum Cleaner, 700 W, ERA EVO, HEPA 13 Filter

Order Code: ZT2688723S

£399.99 Inc VAT (20%)


Description

Dry vacuum cleaner, 700 W, ERA EVO, HEPA 13 filter. Supplied = assembled. Height = 430 mm. Power consumption = 700 watt. Weight = 8 kg. Container material = plastic. Number of motors = 1 pcs. Width = 280 mm. Length = 380 mm. Area of application = floor cleaning, carpet cleaning. Product type = dry vacuum cleaners. Elastic bumper edge all round, along with a full length glide runner ensure door thresholds are easy to pass. Integrated cable winder with open design. Mechanical power regulation. Includes 2 x aluminium suction tubes, 2.0 m suction hose, fleece filter basket, HEPA 13 fleece filter bag, HEPA 13 filter cartridge, combined crevice/furniture nozzle, 280 mm combination nozzle, 10 m mains cable, plug in, signal red. Powerful. The quiet ERA EVO is suitable for versatile use, compact, reliable and a real powerhouse. The integrated cable winder makes the signal red 10 m mains cable safe and practical to store. The cable can be replaced without tools when necessary, and this only takes a few steps. High quality filter media such as the fleece filter basket, HEPA 13 filter bag and HEPA 13 filter cartridge guarantee pure exhaust air and are particularly suitable for allergy sufferers or for cleaning sensitive areas such as hospitals, nursing homes and kindergartens. The extra large, tear resistant 9 l fleece filter bag guarantees a high dust collection capacity and long work periods, without frequent and inconvenient bag replacement. The stepless power regulation, which can be adjusted on the vacuum cleaner, allows the EVO to be adapted to every type of floor covering.

See full description
Specifications for Dry Vacuum Cleaner, 700 W, ERA EVO, HEPA 13 Filter
  • Product Type
    Dry Vacuum Cleaners
  • No. of Motors
    1
  • Power
    700W
  • Supplied
    Assembled
  • Area of application
    Floor Cleaning, Carpet Cleaning
  • Container Material
    Plastic
  • Height
    430mm
  • Length
    380mm
  • Width
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome