Dry Vacuum Cleaner, 700 W, ERA TEC, Extremely Quiet

Order Code: ZT2688711S

£519.99 Inc VAT (20%)


Description

Dry vacuum cleaner, 700 W, ERA TEC, extremely quiet. Supplied = assembled. Height = 430 mm. Power consumption = 700 watt. Weight = 9 kg. Container material = plastic. Number of motors = 1 pcs. Width = 280 mm. Length = 380 mm. Area of application = floor cleaning, carpet cleaning. Product type = dry vacuum cleaners. Fill level indicator. Extremely quiet (49 dB (A) in ECO mode) Including a telescopic tube, 2.5 m suction hose, fleece filter basket, HEPA 13 fleece filter bag, HEPA 13 filter cartridge, combined crevice/furniture nozzle, 280 mm combination nozzle, 12 m mains cable, plug in, signal red. Powerful. The ERA TEC is the next step up in the innovative ERA product series, and guarantees a top performance while operating at an unbelievably quiet 49 dB in ECO mode. The TEC can therefore be used around the clock, at any time of day, even if high traffic and sensitive areas such as hotels or offices. The extra reserve compartment for filter bags saves unnecessary legwork and the loss of valuable working time when no spare filter bags are within reach. The USB connection included as standard and the optional storage box allow your mobile telephone to be charged directly on the vacuum cleaner so that your mobile phone does not need to be left just anywhere in the building or out of sight. Alternatively, the storage box also functions as a practical holder for drinks, for cleaning agents or for any microfibre cloths that are required. The fill level indicator in red indicates the filter bag needs changing or any blockage.

See full description
Specifications for Dry Vacuum Cleaner, 700 W, ERA TEC, Extremely Quiet
  • Product Type
    Dry Vacuum Cleaners
  • Container Material
    Plastic
  • Area of application
    Floor Cleaning, Carpet Cleaning
  • Supplied
    Assembled
  • Power
    700W
  • No. of Motors
    1
  • Length
    380mm
  • Height
    430mm
  • Width
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome