Dry Vacuum Cleaner, ARES Container Capacity 10 L, 700 W

Order Code: ZT2688624S

£239.99 Inc VAT (20%)


Description

Dry vacuum cleaner, ARES container capacity 10 l, 700 W. Supplied = assembled. Container capacity = 10 l. Height = 315 mm. Power consumption = 700 watt. Weight = 5.5 kg. Container material = plastic. Number of motors = 1 pcs. Width = 330 mm. Length = 340 mm. Area of application = floor cleaning, carpet cleaning. Product type = dry vacuum cleaners. Handy entry level model. High quality aluminium suction tubes. Washable filter bag. The ARES, the handy entry level model of the Energy dry vacuum cleaner, makes an impression with its agility and its quality, which clearly distinguish it from other dry vacuum cleaners in the entry level category. Every dry vacuum cleaner should come with a high suction capacity and an efficient 700 W motor, and this is what makes the compact and reliable ARES a dynamic partner to professional cleaning. The extensive features of the ARES include high quality aluminium suction tubes that satisfy the high quality requirements. The robust and 2.0 m long memory flex suction hose and an 8 m mains cable provide an action radius of more than 10 m. The crevice/upholstery nozzle featured as standard allows effortless cleaning of even hard to access spots and sensitive areas. Its compact dimensions and its extensive equipment features make the ARES a dry vacuum cleaner that is suitable for versatile use that can easily master even major cleaning challenges.

See full description
Specifications for Dry Vacuum Cleaner, ARES Container Capacity 10 L, 700 W
  • Product Type
    Dry Vacuum Cleaners
  • Area of application
    Floor Cleaning, Carpet Cleaning
  • No. of Motors
    1
  • Supplied
    Assembled
  • Container Material
    Plastic
  • Container Capacity
    10L
  • Power
    700W
  • Width
    330mm
  • Length
    340mm
  • Height
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome