Dry Vacuum Cleaner, FLOORY Container Capacity 11 L, 700 W

Order Code: ZT2688786S

£329.99 Inc VAT (20%)


Description

Dry vacuum cleaner, FLOORY container capacity 11 l, 700 W. Supplied = assembled. Container capacity = 11 l. Height = 380 mm. Power consumption = 700 watt. Weight = 7 kg. Container material = plastic. Number of motors = 1 pcs. Width = 290 mm. Length = 350 mm. Area of application = floor cleaning, carpet cleaning. Product type = dry vacuum cleaners. Power regulator. Lockable, spacious cable hooks. Low weight. The powerful and energy saving 700 W motor guarantees outstandingly high suction capacity at a low noise level, and extremely efficient dust collection in an 11 l container. The FLOORY ensures the user benefits from an ideal, all round package, a reliable and economically efficient professional partner for hard surfaces and carpets. Aluminium suction tubes, elastic bumper edges and easy emptying. The 10 m mains cable and the 2.0 m long, step safe suction hose ensure maximum manoeuvrability.

See full description
Specifications for Dry Vacuum Cleaner, FLOORY Container Capacity 11 L, 700 W
  • Product Type
    Dry Vacuum Cleaners
  • Power
    700W
  • Supplied
    Assembled
  • Container Capacity
    11L
  • No. of Motors
    1
  • Container Material
    Plastic
  • Area of application
    Floor Cleaning, Carpet Cleaning
  • Length
    350mm
  • Height
    380mm
  • Width
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome