Dry vacuum cleaner, T 10/1 Adv HEPA, container capacity 10 l. Supplied = assembled. Container capacity = 10 l. Height = 410 mm. Power consumption = 800 watt. Vacuum pressure = 240 mbar. Weight = 6.5 kg. Air flow = 53 l/s. Container material = plastic. Number of motors = 1 pcs. Width = 310 mm. Length = 355 mm. Cable length = 12 m. Area of application = buildings. Noise level = 59 dB (A) Product type = dry vacuum cleaners. High filtration and separation efficiency of 99.995% captures minute particles. Very low operating noise of just 59 dB (A) for noise sensitive areas. Long service life ensures high efficiency. Very manoeuvrable due to combination of swivel and fixed castors. The compact, ergonomic and non-tilting T 10/1 Adv HEPA dry vacuum cleaner features a robust design, while its low operating noise, highly effective HEPA 14 filter and the fact that it is easy to service all make an impression. Additional Krcher products available on request.