Dry Vacuum Cleaner, T 7/1 Classic, Container Capacity 7, 5 L

Order Code: ZT2735153S

£359.99 Inc VAT (20%)


Description

Dry vacuum cleaner, T 7/1 Classic, container capacity 7, 5 l. Supplied = assembled. Container capacity = 7.5 l. Height = 322 mm. Power consumption = 850 watt. Standard accessories = 2 m suction hose with elbow and suction power regulation, metal extension tubes 3x0.35 m, floor nozzle, fleece filter bag, 7.5 m electric cable. Vacuum pressure = 235 mbar. Weight = 3.5 kg. Air flow = 40 l/s. Container material = plastic. Width = 285 mm. Length = 375 mm. Voltage = 220 - 240 V. Wheel fittings = 2 double swivel castors. Cable length = 7.5 mm. Area of application = buildings. Noise level = 62 dB (A) Product type = dry vacuum cleaners. Very manoeuvrable due to combination of swivel and fixed castors. Very manoeuvrable due to two large double swivel castors. Convenient on/off foot switch. Carrying handle with cable holder. Can be operated with or without filter. Standard equipment 2 m suction hose with anti-static elbow and suction power regulation, 3 x 0.35 m plastic suction tubes, floor nozzle, fleece filter bag. 7.5 m electric cable. Additional Krcher products available on request.

See full description
Specifications for Dry Vacuum Cleaner, T 7/1 Classic, Container Capacity 7, 5 L
  • Supply Voltage
    220 - 240V
  • Cable Length
    7.5mm
  • Product Type
    Dry Vacuum Cleaners
  • Supplied
    Assembled
  • Vacuum Pressure
    235 Mbar
  • Power
    850W
  • Container Capacity
    7.5L
  • Container Material
    Plastic
  • Voltage
    220 - 240V
  • Area of application
    Buildings
  • Air Flow
    40 L/second
  • Wheel Fittings
    2 Double Swivel Castors
  • Noise Level
    62dBA
  • Height
    322mm
  • Width
    285mm
  • Length
    375mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome