DVC155LZX Cordless BL LXT Class L Wet & Dry Vacuum 36V (2 x 18V) Bare Unit MAKDVC155LZX

Order Code: ZT2423802S

£439.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Makita DVC155L Cordless BL LXT Class L Wet & Dry Vacuum is powered by 2 x 18V Li-ion batteries in series (not supplied), to supply energy to the powerful 36V DC motor drive system. Class L rated, removes 99.0% of dust with limit value for occupational exposure & gt1.0mg/m3. For both wet and dry vacuum cleaning. Fitted with a durable, brushless motor that provides extended run time and increased efficiency. Suction speed is controlled via a dial, providing increased control. A large bumper helps protect walls and furniture from bumps and scratches. Castor stopper wheels prevent the cleaner from moving unintentionally. Compatible with commercial plastic bags. It has a large, removable onboard storage system for convenient storage of the hose, front cuffs, pipes, nozzles and power supply cord. Standard Accessories 1 x Hose 1.7m x 32mm, 1 x Poly Bag Set, 1 x Aluminium Telescopic Pipe, 1 x Bent Pipe, 1 x F/C Switching Nozzle, 1 x Long Sash Nozzle, 1 x Removable Storage Box. Bare Unit - No Battery or Charger supplied. Specification Tank Capacity Wet 12 litre, Dry 15 litre Max. Airflow 2.1m³/min. Max. Sealed Suction 11 kPa Weight 7.2kg

See full description
Specifications for DVC155LZX Cordless BL LXT Class L Wet & Dry Vacuum 36V (2 x 18V) Bare Unit MAKDVC155LZX
  • Capacity Wet/Dry
    12/15L
  • Voltage
    36V (2 x 18V)
  • Power Input
    Bare Unit
  • Battery Supplied
    Bare Unit
  • Dry Capacity
    12L
    15L
  • Power Source
    Cordless 36V
  • Type
    L Class

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome