DVC866LZX1 Cordless Bl LXT Class L Dry Vacuum 36V (2 x 18V) Bare Unit

Order Code: ZT3113851S

£439.99 Inc VAT (20%)


Description

The Makita DVC866L Cordless BL LXT Class L Dry Vacuum is powered by 2 x 18V Li-ion batteries in series (not supplied) , to supply energy to the powerful 36V DC motor drive system. Class L rated, removes 99.0% of dust with limit value for occupational exposure >1.0mg/m3. For dry vacuum cleaning only. Fitted with a durable, brushless motor provides extended run time and increased efficiency. Suction speed is controlled via a dial, providing increased control. A large bumper helps protect walls and furniture from bumps and scratches. Castor stopper wheels prevent the cleaner from moving unintentionally. Compatible with commercial plastic bags. It has a large, removable onboard storage system for convenient storage of the hose, front cuffs, pipes, nozzles and power supply cord. Dry type dust extractor, suitable for processes involving mica, china clay and gypsum. Standard Accessories: 1 x Hose 1.7m x 32mm, 1 x Aluminium Telescopic Pipe, 1 x Poly Bag Set, 1 x Bending Pipe, 1 x F/C Switching Nozzle, 1 x Long Sash Nozzle, 1 x Removable Storage Box. Bare Unit - No Battery or Charger supplied. Specifications: Tank Capacity: Dry 8 litre. Max. Airflow: 2.1m³/min. Max. Sealed Suction 11 kPa. Weight: 7.0kg.

See full description
Specifications for DVC866LZX1 Cordless Bl LXT Class L Dry Vacuum 36V (2 x 18V) Bare Unit
  • Product Type
    Vacuum Cleaners
  • Power Input
    Bare Unit
  • Capacity Wet/Dry
    0/8L
  • Voltage
    36V (2 x 18V)
  • Battery Supplied
    Bare Unit
  • Dry Capacity
    8L
  • Type
    L Class
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome