DXV38SC Stainless Steel Wet & Dry Vacuum 1050W 240V

DXV38SC Stainless Steel Wet & Dry Vacuum 1050W 240V

Order Code: ZT5576561SCopy

£159.99 Inc VAT (20%)


Description

TheDEWALT DXV38SC Stainless Steel Wet Dry Vacuumhas a powerful motor generating16kPa of suction power. Ideal for almost any clean-up job, designed to handle both wet and dry materials with ease. A powerful blower port instantly converts the vacuum into a blower. Its large on/off switch has a water-resistant design for ease of use. The quick-connect locking hose system provides easy but secure connection.Its lightweight yet durable body can withstand the rigors of tough job sites.Fitted with 4 rubberised, non marring castors for smooth and easy movement across all surfaces. The sturdy handle features grooves for easy cord organization. There is also a handy hose storage strap, this keeps the hose in place during transportation. A built-in drain port allows for convenient emptying of liquids.Supplied with:1 x Regular Cartridge Filter for 23-61L, 1 xFoam Filter for 23-61L, 3 x Dust Bags for 23-38L, 2 x Extension Wands, 1 x Round Brush 48mm, 1 x Utility Nozzle 48mm, 1 x Floor Nozzle 48mm, 1 x Car Nozzle, 1 x Adaptor 48mm to 42mm, 1 x Durable Hose 48mm x 2.1m and1 xAccessory Holder for SS 38L Vac Unit.Specifications:Input Power: 1, 200W.Capacity: 38 litres.Airflow: 42.5 (EU L/S) .Sealed Pressure: 16 (kPa) .Hose Diameter: 48mm.Cord Length: 3m.

See full description
Specifications for DXV38SC Stainless Steel Wet & Dry Vacuum 1050W 240V
  • Capacity
    38L
  • Power Source
    Corded 240V
  • Power Input
    1200W