Elbow Tube For EUROKRAFT Wet And Dry Vacuum Cleaner, Tube Ø40mm, Chrome Plated

Order Code: ZT2731906S

£59.99 Inc VAT (20%)


Description

Elbow tube for EUROKRAFT wet and dry vacuum cleaner, tube 40 mm, chrome plated. Supplied = assembled. Category = cleaning. Product type = suction tubes and hoses. Material = steel, chrome plated. Colour = chrome plated. Diameter = 40 mm. Suitable for Eurokraft vacuum cleaner models: 111192, 111193, 111195, 111196, 111194, 111197, 600209, 111199, 111200. The elbow tube exhibits the following dimensions: 20 cm at the end at which the elbow tube is attached to the hose and 28 cm at the end at which the straight suction tube sections are attached.

See full description
Specifications for Elbow Tube For EUROKRAFT Wet And Dry Vacuum Cleaner, Tube Ø40mm, Chrome Plated
  • Colour
    Chrome Plated
  • Product Type
    Suction Tubes and Hoses
  • Material
    Steel, Chrome Plated
  • Supplied
    Assembled
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome