Gas 35L SFC+ Professional L-Class Wet & Dry Vacuum 1200W 240V - BSH6019C3060

Order Code: ZT4037472S

£539.99 Inc VAT (20%)

Currently unavailable

Description

Bosch GAS 35 L SFC+ Professional L-Class Wet & Dry Vacuum with a convenient semi-automatic filter cleaning (SFC+) system. This system enables quick and easy onehanded filter cleaning for faster, uninterrupted work progress. It has an L-class dust extractor certification in accordance to EU standards, ensuring good user protection. It also features an extremely powerful 1, 380 W suction turbine, providing 254 mbars of very high vacuum pressure for the best extraction results. Compatible with the Bosch Click & Clean System. Supplied with: 1 x SFC+ Module. 1 x Hose with Power Tool Adaptor 3m x 35mm Ø. 3 x 0.35m Chrome-plated Suction Tube, 35mm Ø. 1 x Floor Nozzle Set, 35mm Ø. 1 x Crevice Nozzle, 35mm Ø. 1 x Elbow. 1 x Cellulose Flat-pleated Filter. 1 x Disposable Bag. Specifications: Input Power: 1, 200W. Tank Capacity: Wet 19.2 litre, Dry 35 litre. Max. Airflow Rate (Turbine) : 74 l/s. Max. Vacuum Pressure (Turbine) : 254 mbar. Filter Surface Area: 6, 150cm². Suction Hose Nominal Width: 35mm. Weight: 11.6kg.

See full description
Specifications for Gas 35L SFC+ Professional L-Class Wet & Dry Vacuum 1200W 240V - BSH6019C3060
  • Voltage
    Corded 240V
  • Type
    L Class
  • Power Input
    1200W
  • Power Source
    Corded 240V
  • Dry Capacity
    35L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome