Gas 55 M AFC Professional M-Class Wet & Dry Vacuum 1200W 240V - BSH6019C3360

Order Code: ZT4037552S

£899.99 Inc VAT (20%)


Description

Bosch GAS 55 M AFC Professional M-Class Wet & Dry Vacuum. Automatic filter cleaning technology ensures consistent and powerful suction for a very fast work progress. Certified as an M-class dust extractor in accordance to EU standards. Compatible with the Bosch Click & Clean System. Supplied with: 1 x Antistatic Hose with Power Tool Adaptor 5m x 35mm Ø. 3 x 0.35m Chrome-plated Suction Tube, 35mm Ø. 1 x Floor Nozzle Set, 35mm Ø. 1 x Crevice Nozzle, 35mm Ø. 1 x Elbow. 1 x PES Flat-pleated Filter. 1 x Disposable Bag. Specifications: Input Power: 1, 200W. Tank Capacity: Wet 40 litre, Dry 55 litre. Max. Airflow Rate (Turbine) : 74 l/s. Max. Vacuum Pressure (Turbine) : 254 mbar. Filter Surface Area: 6, 150cm². Suction Hose Nominal Width: 35mm. Weight: 16.2kg.

See full description
Specifications for Gas 55 M AFC Professional M-Class Wet & Dry Vacuum 1200W 240V - BSH6019C3360
  • Voltage
    Corded 240V
  • Type
    M Class
  • Power Source
    Corded 240V
  • Power Input
    1200W
  • Dry Capacity
    50L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome