M-Class Mini Commercial Dry Vacuum 15L 240V Each

Order Code: ZT2427308S

£199.99 Inc VAT (20%)


Description

V-Tuf M-Class Mini Commercial Dry Vacuum 15L 240v helps you tackle dust at the source. Connect it directly to your power tools or sweep up and enjoy a dust free environment. The V-TÜF®M CLASS MINI is certified to M-Class, the new ‘Minimum Legal Requirement’ for construction sites. Unrated vacuum cleaners are extremely dangerous as respirable dust can pass through the motor and be pumped back into the air. This dust then remains airborne for up to 8 hours, where it can be inhaled directly into your lung chamber, where it will remain forever. Approximately 700 people in the UK die every year due to illness relating to the inhalation of respirable dust. Needless to say, this dust also damages your vacuum motor.
The V-TÜF®M CLASS MINI offers you affordable compliance and protection from common dust related health issues! The new M CLASS MINI is a keystone that helps V-TUF achieves their mission: To save and improve lives of those in their line of duty. Ideal for: Construction & woodworking Industries. No reason to not embrace the M Class protection.
Specifications Capacity - 15L Power Cord - 5m Motor - 800w Weight - (Machine + Kit)5kg Power - 230V AC 50/60Hz Suction - 2400mm H2O Airflow - 46L/sec Filtration Class - M/H13 Materials - Soft / hardwood, silica,masonry, paint, plastic,ceramic Maximum Permeability - < 0.1% Maximum Allowable Concentration (MAC) - Dusts with MAC ≥ 0.1 mg/m3 Dimensions - 420 x 340 x 360mm

See full description
Specifications for M-Class Mini Commercial Dry Vacuum 15L 240V Each
  • Colour
    Black
  • Size
    15L
  • Material
    Metal
  • Product Type
    Pro Wet and Dry Vacuums

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome