0
1
2
3
4

Mammoth Stainless 2.4kW 240V 80L Wet & Dry Twin Motor Industrial Vacuum Cleaner - Auto Pump Out

Order Code: ZT3373300S

£1,699.99 Inc VAT (20%)


Description

Heavy Duty Vac With Pump. Dual performance, twice the power, the 80L commercial Wet & Dry MAMMOTH240-STXAUTO Vacuum Cleaner has proven to be the best rated dirt cleaning companion, in a huge range of applications, from cleaning up flooded buildings, to building restoration services & graffiti removal. The 240V MAMMOTH240-STXAUTO is an elite Wet And Dry Vacuum Cleaner with two independently controlled powerful 'twin impeller' motors so you can choose your suction power by having any number of motors on at any given time. The Integrated Submersible Pump is useful for where you are cleaning up large amounts of water & sludge means you can work without having to stop and empty the vacuum cleaner of water The unique V-TUF Aqua-Dry dual washable filter system enables the user to switch from dry to wet pick up without the hassle of changing filters. As easy as washing the filter with warm water, letting it dry, and use it multiple times. To empty, simply unclip the head, and tip back the tank by pulling it up by the front handle located on the bottom of the tank, and tip it back over the swivel bar. The features on this machine are answers to the requests of the cleaning market for a large industrial 'all-rounder' vacuum cleaner, that is easy to manoeuvre, and able to cope with vacuuming a mixture of wet and dry material, such as drain unblocking, flood & spill restoration. With a power cable of 5m, and vacuum hose of 5m, the V-TUF Industrial MAMMOTH240-STXAUTO offers a cleaning radius of 10 metres.

See full description
Specifications for Mammoth Stainless 2.4kW 240V 80L Wet & Dry Twin Motor Industrial Vacuum Cleaner - Auto Pump Out
  • Supply Voltage
    240V
  • MFR Part No.
    MAMMOTH240-STXAUTO
  • Dry Capacity
    80L
  • Wet Capacity
    80L
  • Vacuum Cleaner Type
    Wet/Dry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome