Mammoth Stainless 240Volt 3500W Motor Power 80L Wet & Dry Vacuum Cleaner

Order Code: ZT3373196S

£799.99 Inc VAT (20%)


Description

Dual performance, twice the power, the 80L commercial Wet & Dry MAMMOTH STAINLESS Vacuum Cleaner has proven to be the best rated dirt cleaning companion, in a huge range of applications, from cleaning up flooded buildings, to building restoration services, and general site clear up. The 240V MAMMOTH-STAINLESS is an elite Wet And Dry Vacuum Cleaner with two independently controlled powerful 'twin impeller' motors so you can choose your suction power by having any number of motors on at any given time. The Aqua-Dry filter gives you the option for use in both dry and wet applications for cleaning a vast range of materials of liquids, solids, and dust. The unique V-TUF Aqua-Dry dual washable filter system enables the user to switch from dry to wet pick up without the hassle of changing filters. As easy as washing the filter with warm water, letting it dry, and use it multiple times. To empty, simply unclip the head, and tip back the tank by pulling it up by the front handle located on the bottom of the tank, and tip it back over the swivel bar. The MAMMOTH-240-STAINLESS is the professionals choice on choosing the best wet and dry vac, with the huge capacity of a 80L tank, long life motors, being the effective cleaning companion to anyone needing to remove wet and dry substances. The features on this machine are answers to the requests of the cleaning market for a large industrial, bagless 'all-rounder' vacuum cleaner, that is easy to manoeuvre, and able to cope with vacuuming a mixture of wet and dry material, such as drain unblocking, flood & spill restoration, carpet cleaning, car valeting, and general garage, and workshop cleaning jobs, and all jobs needing a super powerful suction. With a power cable of 5m, and vacuum hose of 5m, the V-TUF Industrial MAMMOTH240STAINLESS offers a cleaning radius of 10 metres. Bags are available to purchase if needed VTVS055 Industries:
Facilities Management, Contract Cleaners, Manufacturing, Retail & Shopping Centres, Schools, Universities & Colleges, Warehousing & Distribution, Leisure Centres, Engineering, Restaurants & Cafes, Automotive Workshops, Agriculture.
Areas of Application:
Hard Floor Cleaning, Carpet Cleaning, Unblocking Sinks, Extracting Moisture From Curtains & Furniture, Carpet & Upholstery Spot Cleaning, Cleaning a Garage/Workshop, Clearing up Broken Glass, Clean up Liquids/Spillages, Vacuum Pet Hair, Ventilation Cleaning, Office Cleaning, Care Home Cleaning, Exhibition Main Hall Cleaning, Farm Buildings & Grain Barns. USEFUL TIP: How to maintain and clean your artificial grass lawn ARTIFICIAL GRASS LAWN cleaning & maintenance. Use the V-TUF vacuum with the sweeping head moving up and down (like you push your lawn mower) which lightly agitates and sucks out a build up of dirt in the grass. This will keep your turf looking fresh. You can vacuum in wet or dry conditions. If the artificial turf has a lot of leaves or debris, sweep the debris into piles with the vacuum sweeper head. Hose your lawn down with water a couple of times a year or when necessary. We recommend the V-TUF WASHFLEX PRO Hose to do this. The British weather will do the rest! If you choose to use a pressure washer to clean the grass we suggest you spray the grass gently using the SSQ BLACK LP jet. The V-TUF V5 Pressure Washer is an example. Do not try cleaning the grass like you would a patio as this could damage the grass fibres and could also damage the base of the lawn Nilfisk Alto Attix 961-01 BIG BRUTE

See full description
Specifications for Mammoth Stainless 240Volt 3500W Motor Power 80L Wet & Dry Vacuum Cleaner
  • Wet Capacity
    80L
  • Supply Voltage
    240V
  • MFR Part No.
    MAMMOTH240-STAINLESS
  • Dry Capacity
    80L
  • Power Rating
    2400W
  • Vacuum Cleaner Type
    Wet/Dry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome