0
1
2
3
4
5

Maxblast Wet and Dry Vacuum Cleaner 20L

Order Code: ZT3960453S

£139.99 Inc VAT (20%)


Description

Compact, durable, and lightweight. This Maxblast 20L Wet/Dry vacuum is the great all-round addition to any home or workplace. With an easy to grip top carry handle, supported by castors and a handy Auto rewind function, it's freely mobile and ensures hassle free cleaning.

High suction paired with blower function tackles larger jobs with ease. HEPA Filter feature picks up the most minuscule of particles. Maneuvering around with your Maxblast Vacuum Cleaner is effortless, as the Auto Rewind 4.3m cable makes light work of any area which requires a thorough clean-up.

This vacuum is built to last and is ideal for business and domestic use. It's also a perfect option for those with frequent cleaning tasks who would benefit from a sturdy and powerful vacuum cleaner. Whatever you might need to vacuum, make your tidying experience 'suck' that little bit less with the MaxBlast 20L Industrial Vacuum.

Specifications:


* Brand: Maxblast
* Power: 1300W
* Voltage: 220 - 240V
* Capacity: 20 Litres
* Suction: 17kpa
* Function: Wet & Dry
* Cable Length: 4.3m Auto rewind
* Filter: Sponge Filter
* Filtration: HEPA Filter
* Weight: 8 KG Dimensions:


* Height: 50.5 cm/505 mm/19.88"
* Width: 42cm/420 mm/16.53"
* Depth: 36 cm/360 mm/14.17" Box Contents:


* 1 x 20L MaxBlast Wet & Dry Industrial Vacuum
* 1 x Aluminum long tube - with built in water tubes. No loose water Tubes!
* 1 x Carpet washer head (wet)
* 1 x Carpet Brush (dry)
* 1 x Upholstery washer head (wet)
* 1 x Upholstery head (dry)
* 1 x Crevice Tool (dry)
* 1 x Instruction Manual

See full description
Specifications for Maxblast Wet and Dry Vacuum Cleaner 20L
  • Voltage
    220 - 240V
  • Power
    1300W
  • Size
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome